Skip Content
NOZZLE LAVA #12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOZZLE LAVA #12

WELDCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDC08N80
  • Mfr. Model # 08N80
  • UNSPSC # 40141731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Characteristics Lava
  • Item Nozzle
  • Application #12 (3/4")
  • For Use With 17, 17V, 18, 18P, 18V, 26, 26P, 26V
  • Material Lava
  • Diameter #12 (3/4")

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list