Skip Content
NOZZLE LAVA 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOZZLE LAVA 1/4IN

WELDCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDC13N14
  • Mfr. Model # 13N14
  • UNSPSC # 40141731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Application #4 (1/4")
  • For Use With 9, 9V, 20, 20V, 22, 23, 25
  • Item Nozzle
  • Characteristics Lava
  • Material Lava
  • Diameter #4 (1/4")

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list