NOZZLE KLEEN HD 16 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NOZZLE KLEEN HD 16 OZ

WELD-AID PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LENWA7020
  • Mfr. Model # WA7020
  • UNSPSC # 23271801
  • CATALOGUE PAGE # 823
  • Shipping Weight 1.15 lbs

Product Details

Anti spatter. Aerosol, solvent, size 15 oz./425 g can.

Technical Specs

  • Application Welding
  • Item Anti-Spatter
  • Material Solvent
  • Container Type Aerosol Can
  • Container Size 15 oz./425 g

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list