NOZZLE KIT CERAMIC NOZZLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NOZZLE KIT CERAMIC NOZZLE

MAXUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBHMXS40002
  • Mfr. Model # MXS40002
  • UNSPSC # 24101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

Ceramic Nozzle Kits - Long life ceramic nozzle provides approximately 2-3 times the life of ordinary steel nozzles. Extra long life tungsten carbide nozzle lasts approximately 20 times longer than steel. Each kit contains nozzle and air jet.

Technical Specs

  • Item Abrasive Blaster Nozzle Kit
  • For Use With 6za41 Siphon Feed Gun
  • Includes Air Jet
  • Material Ceramic
  • Min. CFM @ 80 PSI 6.2
  • Feed Type Siphon
  • Blasting Accessory Grouping Nozzle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list