NOZZLE INSULATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NOZZLE INSULATOR

MAXWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LENMW34CT
  • Mfr. Model # MW34CT
  • UNSPSC # 23171535
  • CATALOGUE PAGE # 730
  • Shipping Weight 0.19 lbs

Product Details

Fibre Metal produces a high-quality, affordable replacement MIG welding gun as well as consumables and accessories. Tweco style with a nozzle insulator.

Technical Specs

  • Item Nozzle Insulator
  • Style Tweco
  • For Use With Coarse Thread Nozzles
  • Type Insulator
  • Material Copper
  • For MIG Guns #2, #3 and #4 Guns
  • Connection Style Threaded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list