Skip Content
NOZZLE INSULATOR,FOR GUNS #3 AND 4, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NOZZLE INSULATOR,FOR GUNS #3 AND 4,

TWECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2URX6
  • Mfr. Model # 2URX6
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs

Technical Specs

  • Bore (mm) -
  • For Use With Tweco MIG Guns #3 and 4 (Required for 24CT Nozzles)
  • Item Welding Nozzle Insulator
  • Bore Dia. (In.) -
  • Material Copper/Polyester/Brass
  • Size -
  • Style Tweco
  • Type -
  • Wire Size (In.) -
  • Series -
  • Tip Inside Dia. (In.) -
  • For MIG Guns #3 and 4 (Required for 24CT Nozzles)
  • Amperage Range 0-400
  • Connection Style Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list