NOZZLE HOSE BRASS 2-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

NOZZLE HOSE BRASS 2-1/2IN

MELNOR

Web Price : $10.39 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLN505S
  • Mfr. Model # 505S
  • UNSPSC # 40141731
  • CATALOGUE PAGE # 342
  • Shipping Weight 0.08 lbs

Product Details

Brass water nozzle for garden hoses. Adjustable - fine spray to heavy rinse.

Technical Specs

  • Item Metal Twist Nozzle
  • Colour Brass
  • Features Adjustable From Mist to Jet Stream, Classic Design, Great for General Watering Tasks, Seven Year Warranty
  • Length 3"
  • Max. Temp. 120 Degrees F
  • Construction Metal
  • Connection 3/4" GHT
  • Flow Control Adjustable From Mist to Jet
  • Max. Pressure 100 PSI

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list