Skip Content
NOZZLE, HOLLOW,GPH .60X,SPRAY ANGLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOZZLE, HOLLOW,GPH .60X,SPRAY ANGLE

DELAVAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3AAE8
  • Mfr. Model # 3AAE8
  • UNSPSC # 40101834
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Hollow Cone Nozzle
  • GPH 0.6
  • For Use With Oil Fired Heating Equipment, Check Equipment Manufacturers Specifications For Correct Application
  • Nozzle Spray Angle 80A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list