Skip Content
NOZZLE HOLDER, ALUMINUM, 1, NE2A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOZZLE HOLDER, ALUMINUM, 1, NE2A

MANUS BOND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MNS60502
  • Mfr. Model # 60502
  • UNSPSC # 23101517
  • CATALOGUE PAGE # 2911
  • Shipping Weight 1.0 lbs

Product Details

Blast hose couplings & nozzle holders, aluminum, 1-7/8 inch hose outside diameter.

Technical Specs

  • Item 3.Aluminum
  • Type Nozzle Holders
  • Size 1"
  • Blasting Accessory Grouping Nozzle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list