Skip Content
NOZZLE HEAT 4 MFA-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOZZLE HEAT 4 MFA-1

VICTOR THERMAL DYNAMICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0324-0109
  • Mfr. Model # 0324-0109
  • UNSPSC # 40141731
  • CATALOGUE PAGE # 763
  • Shipping Weight 0.65 lbs

Product Details

Medium-duty heating nozzle, multi-flame heating head, acetylene gas, size 4, series MFA-1.

Technical Specs

  • Item Heating Nozzle
  • Size 4
  • Series MFA-1
  • Tip Type Heating
  • For Use With 100FC Series Torch Handles
  • Gas Service Acetylene, Hydrogen
  • Type MFA-1
  • Oxygen Pressure 8 - 12 psi
  • Fuel Pressure 6 - 10 psi
  • Oxygen Flow 7 - 22 scfh
  • Flame Type Multi-Flame

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list