Skip Content
NOZZLE HD 1/8 REC TREG 1/2 401-6-50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOZZLE HD 1/8 REC TREG 1/2 401-6-50

TRAFIMET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TFIMC0433
  • Mfr. Model # MC0433
  • UNSPSC # 23241506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.814 lbs

Technical Specs

  • Bore (mm) 12.7
  • Bore Dia. (In.) 0.5
  • For MIG Guns Tregaskiss
  • Item Nozzle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list