Skip Content
NOZZLE H SLIP VELOCITY 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOZZLE H SLIP VELOCITY 3/4IN

TWECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWC12401894
  • Mfr. Model # 12401894
  • UNSPSC # 40141731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • Item Slip Nozzle
  • Size 3/4"
  • Type Slip Adjustable
  • For MIG Guns Tweco Spraymaster V Series (velocity) V250, V350, V450
  • Series Velocity(TM)
  • Bore (mm) 19.1 mm
  • Bore Dia. (In.) 3/4"
  • Material Copper
  • Amperage Range 0-450A
  • Features Nozzle is Threaded Directly Onto the Velocity Conductor Tube
  • Style Heavy duty
  • Connection Style Slip Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list