Skip Content
NOZZLE H RECESS VELOCITY 5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOZZLE H RECESS VELOCITY 5/8IN

TWECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWC12401877
  • Mfr. Model # 12401877
  • UNSPSC # 40141731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Item Threaded Nozzle
  • Size 5/8"
  • Style Heavy duty
  • Type Threaded Recess
  • Series Velocity(TM)
  • For MIG Guns Tweco Spraymaster V Series (velocity) V250, V350, V450
  • Bore (mm) 15.9 mm
  • Bore Dia. (In.) 5/8"
  • Features Nozzle is Threaded Directly Onto the Velocity Conductor Tube
  • Material Copper
  • Amperage Range 0-450A
  • Connection Style Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list