Skip Content
NOZZLE FUNNEL W/FLEX DUCT 3IN(80MM) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOZZLE FUNNEL W/FLEX DUCT 3IN(80MM)

ENVIROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EFXENT3
  • Mfr. Model # ENT3
  • UNSPSC # 40141731
  • CATALOGUE PAGE # 746
  • Shipping Weight 4.0 lbs

Product Details

Accessory nozzles are used to aid in the collection of fumes, supplied with a base magnet for positioning near the welding arc. The optional carbon filter is two cassettes that fit inside the machine between the large filter and intake motor.

Technical Specs

  • Application Nozzles for all ESE smoke extractors
  • Item 3" Wide Nozzle with Metal Flex Duct and Small Magnet Base
  • Depth (In.) 15
  • Includes 3" Wide Nozzle with Metal Flex Duct and Small Magnet Base
  • Height (In.) 7
  • Features 3" Wide Nozzle with Metal Flex Duct and Small Magnet Base
  • Width (In.) 3

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List