!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FUEL NOZZLE, DIESEL, BALL LOCK, 1-1/2 IN INLET, 14-7/8 X 1-1/2 IN, SS, W/ HIGH-PRESSURE PLUG

FUEL NOZZLE, DIESEL, BALL LOCK, 1-1/2 IN INLET, 14-7/8 X 1-1/2 IN, SS, W/ HIGH-PRESSURE PLUG

FLOMAX

FUEL NOZZLE, DIESEL, BALL LOCK, 1-1/2 IN INLET, 14-7/8 X 1-1/2 IN, SS, W/ HIGH-PRESSURE PLUG close
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
FUEL NOZZLE, DIESEL, BALL LOCK, 1-1/2 IN INLET, 14-7/8 X 1-1/2 IN, SS, W/ HIGH-PRESSURE PLUG

FUEL NOZZLE, DIESEL, BALL LOCK, 1-1/2 IN INLET, 14-7/8 X 1-1/2 IN, SS, W/ HIGH-PRESSURE PLUG

FLOMAX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,626.20 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # FMXFNBL-P-H
  • Mfr. Model # FNBL-P-H
  • UNSPSC # 31121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.753 lbs

Product Details

This diesel fuel nozzle features a ball lock mechanism. It has a flow rate of 40 to 180 gallons per minute and operates at a maximum pressure of 125 psi. This fuel nozzle has a 1-1/2 inch inlet and a two-inch outlet. It measures 14-7/8 x 1-1/2 inches and is made of stainless steel. It comes with a high-pressure plug included.

Technical Specs

  • Item Standard Diesel Nozzle with Plug High Pressure
  • Inlet 1-1/2"
  • Length 14-1/2"
  • Diameter 1-1/2"
  • Max. Pressure 125 PSI
  • Application Fuel Transfer
  • Flow Rate 40 - 180 gpm
  • Type Diesel Nozzle
  • Outlet 2"
  • For Use With FR Series
  • Material Anodized Aluminium
  • Standards cGMP
  • Includes Plug