Skip Content
NOZZLE FUEL 2IN HIGH FLOW NO P.S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOZZLE FUEL 2IN HIGH FLOW NO P.S

FLOMAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FMXFX1500
  • Mfr. Model # FX1500
  • UNSPSC # 31121606
  • CATALOGUE PAGE # 3264
  • Shipping Weight 8.2 lbs

Technical Specs

  • Flow Rate 396 gpm
  • Length 16-53/64"
  • For Use With FR Series
  • Application Fuel Transfer
  • Inlet 2"
  • Material Anodized Aluminium
  • Outlet 2"
  • Max. Pressure 125 PSI
  • Standards cGMP
  • Diameter 2"
  • Item FX1500 Diesel Fuel Nozzle
  • Type Fuel Nozzle
  • Includes Removable Cylinder Shut Off Mechanism

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list