Skip Content
NOZZLE EXTENDED 40A 1000/1250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOZZLE EXTENDED 40A 1000/1250

THERMACUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PZP220006
  • Mfr. Model # 220006
  • UNSPSC # 40141731
  • CATALOGUE PAGE # 742
  • Shipping Weight 0.29 lbs

Product Details

Replacement part suitable for HYPERTHERM(R) POWERMAX600(R), POWERMAX800(R), POWERMAX900(R) utilizing torches PAC 121(TM), PAC 123T/M(TM), PAC 125(TM).

Technical Specs

  • Item Nozzle, Extended, 40 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list