Skip Content
NOZZLE ET FLUSH VELOCITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOZZLE ET FLUSH VELOCITY

TWECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWC12401897
  • Mfr. Model # 12401897
  • UNSPSC # 40141731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • For MIG Guns Tweco Spraymaster V Series (velocity) V250, V350, V450
  • Item Extended Taper Nozzle
  • Series Velocity(TM)
  • Bore (mm) 9.5
  • Bore Dia. (In.) 3/8"
  • Features Nozzle is Threaded Directly Onto the Velocity Conductor Tube
  • Size 0.375"
  • Style Fixed
  • Type Tapered
  • Amperage Range 0-450A
  • Material Copper
  • Connection Style Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list