Skip Content
NOZZLE DIP GEL HD 32 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOZZLE DIP GEL HD 32 OZ

WELD-AID PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LENWA7094
  • Mfr. Model # WA7094
  • UNSPSC # 23271801
  • CATALOGUE PAGE # 823
  • Shipping Weight 2.45 lbs

Product Details

Anti spatter. Gel, water based, size 32 oz./.95 L tin jar.

Technical Specs

  • Application Welding
  • Item Anti-Spatter
  • Material Water Based
  • Container Type Plastic Jar
  • Container Size 32 oz./0.95 L
  • Colour Amber/Clear
  • Temp. Range 400
  • Base Type Water
  • Removes With Water
  • Net Weight 32 oz.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list