Skip Content
NOZZLE CUTTING ACET SZ9 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOZZLE CUTTING ACET SZ9 6IN

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB16K12
  • Mfr. Model # 16K12
  • UNSPSC # 40141731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

Acetylene - hand or machine cutting. General purpose. Medium preheat sufficient for beveling. Use with CW-200, CW-250, CW-300 and CA-4200 cutting attachments and type E and C-84 hand cutting torches.

Technical Specs

  • Cuts To (In.) 6
  • For Use With General Purpose
  • Item Acetylene Cutting Nozzles
  • Series PUROX(R) 4202
  • Tip Size 6
  • Acetylene Flow 22 - 28 CFH
  • Acetylene Pressure 10 - 12 psig
  • Oxygen Flow 340 - 460 CFH
  • Oxygen Pressure 60 - 70 psig

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list