Skip Content
NOZZLE CUTTING ACET SZ7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOZZLE CUTTING ACET SZ7

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB16K17
  • Mfr. Model # 16K17
  • UNSPSC # 40141731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Fuel gases - hand or machine cutting. General purpose cutting with natural gas or propane. Medium preheat sufficient for beveling. Use with CW-200, CW-250, CW-300 and CA-4200 cutting attachments and type E and C-84 hand cutting torches.

Technical Specs

  • Size 7
  • Cuts To (In.) 2 - 4
  • Item Hand Cutting Tips
  • For Use With General Purpose
  • Series PUROX(R) 4203
  • Tip Size 4"
  • Oxygen Pressure 35 - 74 psig
  • Oxygen Flow 225 - 340 CFH

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list