NOZZLE CUTTING ACET SZ7 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NOZZLE CUTTING ACET SZ7 4IN

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB16K11
  • Mfr. Model # 16K11
  • UNSPSC # 40141731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

Acetylene - hand or machine cutting. General purpose. Medium preheat sufficient for beveling. Use with CW-200, CW-250, CW-300 and CA-4200 cutting attachments and type E and C-84 hand cutting torches.

Technical Specs

  • Cuts To (In.) 2 - 4
  • Item Acetylene Cutting Nozzles
  • For Use With General Purpose
  • Series PUROX(R) 4202
  • Tip Size 4"
  • Acetylene Pressure 6 - 10 psig
  • Acetylene Flow 18 - 25 CFH
  • Oxygen Flow 195 - 325 CFH
  • Oxygen Pressure 40 - 75 psig

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list