NOZZLE CUTTING ACET SZ4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NOZZLE CUTTING ACET SZ4

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB16K15
  • Mfr. Model # 16K15
  • UNSPSC # 40141731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Fuel gases - hand or machine cutting. General purpose cutting with natural gas or propane. Medium preheat sufficient for beveling. Use with CW-200, CW-250, CW-300 and CA-4200 cutting attachments and type E and C-84 hand cutting torches.

Technical Specs

  • Size 4
  • Cuts To (In.) 3/8 - 5/8
  • For Use With General Purpose
  • Item Hand Cutting Tips
  • Series PUROX(R) 4203
  • Tip Size 3/4"
  • Oxygen Flow 70 - 120 CFH
  • Oxygen Pressure 20 - 40 psig

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list