Skip Content
NOZZLE COPPER HD TAPERED 3/8 IN ORI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOZZLE COPPER HD TAPERED 3/8 IN ORI

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW209-035
  • Mfr. Model # 209-035
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Bore Dia. (In.) 3/8
  • Item Nozzle
  • Material Copper
  • For Use With ROUGHNECK Guns
  • Style Orifice
  • Type Tapered
  • Size 3/8"
  • Series Roughneck
  • For MIG Guns Miller(R) Roughneck

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list