NOZZLE COPPER 3/4IN ID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NOZZLE COPPER 3/4IN ID

MAXWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LENMW4591
  • Mfr. Model # MW4591
  • UNSPSC # 23171535
  • CATALOGUE PAGE # 730
  • Shipping Weight 0.22 lbs

Product Details

High quality, affordable replacement MIG consumables and accessories.

Technical Specs

  • Item Brass Nozzle
  • Style Bernard
  • Bore Dia. (In.) 3/4"
  • Bore (mm) 19.05
  • For Use With 4435 and 4635 Gas Diffusers
  • Size 3/4"
  • Material Copper
  • Amperage Range 400/500
  • Type Nozzle
  • For MIG Guns Bernard Style Guns
  • Connection Style Slip-On

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list