NOZZLE COPPER 1/2 IN ORIFICE T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NOZZLE COPPER 1/2 IN ORIFICE T

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW199-615
  • Mfr. Model # 199615
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Nozzle
  • Style Orifice
  • For Use With ROUGHNECK Guns
  • Type Tapered
  • Material Copper
  • Bore Dia. (In.) 1/2
  • Size 1/2"
  • For MIG Guns Miller(R) Roughneck
  • Series Roughneck

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list