Skip Content
NOZZLE CONICAL 35A 800 HYP PMAX900 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOZZLE CONICAL 35A 800 HYP PMAX900

THERMACUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PZP120438
  • Mfr. Model # 120438
  • UNSPSC # 40141731
  • CATALOGUE PAGE # 742
  • Shipping Weight 0.214 lbs

Product Details

Replacement part suitable for HYPERTHERM(R) POWERMAX600(R), POWERMAX800(R), POWERMAX900(R) utilizing torches PAC 121(TM), PAC 123T/M(TM), PAC 125(TM).

Technical Specs

  • Item Nozzle, Conical, 40 A, 800

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List