Skip Content
NOZZLE, CERAMIC, 3/32 X 3, C1-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOZZLE, CERAMIC, 3/32 X 3, C1-1

MANUS BOND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MNS36911
  • Mfr. Model # 36911
  • UNSPSC # 40141731
  • CATALOGUE PAGE # 2910
  • Shipping Weight 1.0 lbs

Product Details

Replacement ceramic blast nozzles CL Series 3-3/4 inch long taper.

Technical Specs

  • Item Nozzle Insert
  • For Use With S and E-Series Cabinets
  • Min. CFM @ 80 PSI 15
  • Material Ceramic
  • Package Quantity 1
  • Size 3-3/4" L X 3/32" Bore X 1-1/8" O.d.(base)
  • Type Tapered
  • Nozzle Blast Type
  • Blasting Accessory Grouping Nozzle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list