Skip Content
NOZZLE BRASS 11/32IN ID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOZZLE BRASS 11/32IN ID

LENCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LENMW4295
  • Mfr. Model # MW4295
  • UNSPSC # 23270000
  • CATALOGUE PAGE # 730
  • Shipping Weight 0.16 lbs

Technical Specs

  • Bore (mm) 9.5
  • Bore Dia. (In.) 3/8"
  • For Use With 4335 Gas Diffuser
  • Material Brass
  • Item Nozzle
  • Size 11/32"
  • For MIG Guns Bernard
  • Style Bernard
  • Type Nozzle
  • Connection Style Slip-On
  • Amperage Range Up to 300

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list