NOZZLE,BLASTER,PK 2,CERAMIC,SIZE 9/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NOZZLE,BLASTER,PK 2,CERAMIC,SIZE 9/

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10Z924
  • Mfr. Model # 10Z924
  • UNSPSC # 23101517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Min. CFM @ 80 PSI 18
  • For Use With 10Z920 Pressure Feed Gun
  • Item Abrasive Blaster Nozzle
  • Material Ceramic
  • Package Quantity 2
  • Feed Type Pressure
  • Blasting Accessory Grouping Nozzle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list