Skip Content
NOZZLE,BLASTER,PK 2,CERAMIC,SIZE 1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOZZLE,BLASTER,PK 2,CERAMIC,SIZE 1/

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10Z923
  • Mfr. Model # 10Z923
  • UNSPSC # 23101517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Abrasive Blaster Nozzle
  • For Use With 10Z920 Pressure Feed Gun
  • Material Ceramic
  • Min. CFM @ 80 PSI 13
  • Package Quantity 2
  • Feed Type Pressure
  • Blasting Accessory Grouping Nozzle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list