Skip Content
NOZZLE BERNARD BRASS 1/2 ID (4392) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOZZLE BERNARD BRASS 1/2 ID (4392)

TRAFIMET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TFIMC0415
  • Mfr. Model # MC0415
  • UNSPSC # 23241506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.276 lbs

Technical Specs

  • Bore (mm) 12.7
  • Bore Dia. (In.) 0.5
  • For MIG Guns Bernard
  • Material Brass
  • Item Nozzle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list