Skip Content
NOZZLE AUTOMATIC UNLEADED 3/4INRBLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOZZLE AUTOMATIC UNLEADED 3/4INRBLT

GPI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRP110121-8
  • Mfr. Model # 110121-8
  • UNSPSC # 40141731
  • CATALOGUE PAGE # 3266
  • Shipping Weight 2.75 lbs

Product Details

Automatic unleaded nozzle for electric fluid transfer pumps, 3/4 inch NPT. Repair and maintenance items that will keep your GPI pump in original operating condition.

Technical Specs

  • Item Automatic Unleaded Nozzle, 3/4" NPT
  • Features Automatic Shut-Off Provides Safety and Reduces Fuel Spillage, the One-Finger Hold-Open Clip Allows You to Set the Flow Rate and Let the Nozzle Dispense Fuel for You. Aluminium Body Provides Corrosion and Tarnish Resistance, Built-In Nozzle Hanger for Easy Storage, for Use with Gasoline (up to 15 Alcohol Blends Such as E15), Diesel Fuel (Up to 20 Bio-Diesel Blends Such as B20), and Kerosene, Ul Listed Nozzle
  • For Use With Diesel Fuel Up to 20% Biodiesel Blends Such as B20 Gasoline Up to 15% Alcohol Blends Such as E15 Kerosene
  • Duty Cycle 30 min. On/30 min. Off
  • Includes Automatic Nozzle with Blue Protective Boot and Nozzle Hook
  • GPM 20
  • Housing Material Aluminium
  • Nozzle Type Manual
  • Overall Height 3"
  • Overall Length 17"
  • Overall Width 8"
  • Pressure Range 50 PSI
  • Manufacturers Warranty Length 90 day
  • Nozzle Material Aluminium
  • Outlet Size Unleaded Spout
  • Inlet Size 3/4" FNPT
  • Compatible Fluids Diesel Fuel Up to 20% Biodiesel Blends such as B20 Gasoline Up to 15% Alcohol Blends such as E15 Kerosene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list