Skip Content
NOZZLE ALUMINA #10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOZZLE ALUMINA #10

WELDCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDC13N13
  • Mfr. Model # 13N13
  • UNSPSC # 40141731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Application Tig Welding Ac and Dc
  • For Use With A-125 Series, A-80 Series, W-200, W-250 Series, A-150 Auto, W-250 Auto, W-280, W-375
  • Diameter 5/8"
  • Characteristics 13N Series Alumina Nozzle
  • Material Alumina
  • Item Nozzle
  • Includes Nozzle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list