Skip Content
NOZZLE ALUMINA 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOZZLE ALUMINA 1/2IN

WELDCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDC10N46
  • Mfr. Model # 10N46
  • UNSPSC # 23271711
  • CATALOGUE PAGE # 732
  • Shipping Weight 0.04 lbs

Product Details

1/2 inch Alumina nozzle (non-gas lens). Length 1-27/32 inch. Use with WP-17, WP-18, WP-26. Optimize shielding gas coverage by using an appropriate size gas lens. Helps minimize rework and allow for greater tungsten extension. Extend your tungsten no further than the inside diameter of the cup.

Technical Specs

  • For Use With A-150 Series, A-200 Series, W-350 Series, W-400, W-410
  • Type Alumina Nozzles
  • Item Nozzle
  • Application Tig Welding Ac and Dc
  • Includes Nozzle
  • Characteristics 10N Series Alumina Nozzle
  • Material Alumina
  • Diameter 1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list