Skip Content
NOZZLE 90 SPRAY BAR 1/4IN 2PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NOZZLE 90 SPRAY BAR 1/4IN 2PK

LOC-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDS41473
  • Mfr. Model # 41473
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • For Use With 1/4" Flex Hose Systems, Acetone, Alcohol, Ethyl, Commercial Dish Detergents, Gasoline, Grease Lacquer Solvents, Oils and Sodium Hydroxide
  • Includes -
  • Item Spray Bar Nozzle
  • Hose Inside Dia. (In.) 1/4
  • Material of Construction Acetal Copolymer
  • Package Quantity 2
  • Type 90 Deg, 6 Holes
  • Available In -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list