Skip Content
NOZZLE 8 MFA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOZZLE 8 MFA

VICTOR THERMAL DYNAMICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0323-0252
  • Mfr. Model # 0323-0252
  • UNSPSC # 40141731
  • CATALOGUE PAGE # 763
  • Shipping Weight 1.1 lbs

Product Details

Multi-flame heating head for heat treating, straightening, and priming. Tip type 11 (MFA), size 8. Fuel gas oxyacetylene/hydrogen. Use with welding handles HD315FC.

Technical Specs

  • Size 8
  • Tip Type Heating
  • Item Heating Nozzle
  • Type MFA
  • Gas Service Acetylene, Hydrogen
  • Series MFA
  • For Use With 300FC Series Torch Handles
  • Fuel Pressure 10 - 15 psi
  • Oxygen Pressure 20 - 30 psi
  • Oxygen Flow 33 - 88 scfh
  • Flame Type Multi-Flame

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list