Skip Content
NOZZLE 6 MFA 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NOZZLE 6 MFA 1

VICTOR THERMAL DYNAMICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0324-0110
  • Mfr. Model # 0324-0110
  • UNSPSC # 40141731
  • CATALOGUE PAGE # 763
  • Shipping Weight 0.65 lbs

Product Details

Medium-duty heating nozzle, multi-flame heating head, acetylene gas, size 6, series MFA-1.

Technical Specs

  • Series MFA-1
  • Item Heating Nozzle
  • Size 6
  • Tip Type Heating
  • For Use With 100FC Series Torch Handles
  • Gas Service Acetylene, Hydrogen
  • Type MFA-1
  • Flame Type Multi-Flame

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list