NOZZLE #5 ALUMINA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NOZZLE #5 ALUMINA

MAXWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LEN54N17
  • Mfr. Model # 54N17
  • UNSPSC # 23171535
  • CATALOGUE PAGE # 733
  • Shipping Weight 0.55 lbs

Product Details

Size #5 alumina nozzle for 17, 18, 26 series TIG torch.

Technical Specs

  • Item Alumina Gas Lens
  • Application 17, 18, 26 TIG Torch Series
  • Features To Help Resist Cracking and is Suitable for Medium-Amperage Applications
  • Welding Processes TIG
  • Series 17, 18, and 26

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list