Skip Content
NOZZLE 5/8IN FLUSH TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NOZZLE 5/8IN FLUSH TIP

MAXWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LENMW169726
  • Mfr. Model # MW169726
  • UNSPSC # 23171535
  • CATALOGUE PAGE # 730
  • Shipping Weight 0.15 lbs

Product Details

Fibre Metal produces a high-quality, affordable replacement MIG welding gun as well as consumables and accessories. Miller style with a 5/8 inch nozzle insulator.

Technical Specs

  • Item Nozzle Insulator
  • Style Miller
  • Bore Dia. (In.) 5/8"
  • Bore (mm) 15.88
  • For Use With Miller Style
  • Size 5/8"
  • Material Copper
  • Type Contact Tip
  • For MIG Guns M25 and M40 Guns
  • Connection Style Slip-On

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list