NOZZLE 5/8 BORE 1/8 REC 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

NOZZLE 5/8 BORE 1/8 REC 10

TREGASKISS

Web Price : $23.77 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRG401-6-62
  • Mfr. Model # 401-6-62
  • UNSPSC # 23271700
  • CATALOGUE PAGE # 725
  • Shipping Weight 2.475 lbs

Product Details

Nozzle, 1/8 inch tip recess. Size: 5/8 inch.

Technical Specs

  • Item Nozzle, 1/8" Tip Recess
  • Type HD
  • For MIG Guns Tregaskiss Robotic CA3, TA3, G2, ThruArm G2, G1 Water-Cooled, Automatic MIG Guns, Bernard BTB MIG Guns, 250 Amp S-Gun MIG Gun, TGX MIG Guns, T-Gun Water-Cooled MIG Guns, Clean Air Fume Extraction Guns
  • Bore (mm) 15.875
  • Bore Dia. (In.) 5/8
  • For Use With Bernard Bib Mig Guns, Clean Air Fume Extraction Mig Guns and Tregaskiss Robotic Mig Guns
  • Material Copper
  • Style Heavy Duty
  • Size 1/8" Recess
  • Series TOUGH LOCK CONSUMABLE
  • Connection Style Slip-On

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list