Skip Content
NOZZLE 3W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOZZLE 3W

VICTOR THERMAL DYNAMICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0323-0122
  • Mfr. Model # 0323-0122
  • UNSPSC # 40141731
  • CATALOGUE PAGE # 763
  • Shipping Weight 0.3 lbs

Product Details

Heavy-duty welding nozzle, general purpose welding and preheating nozzle, acetylene gas, size 3, series W.

Technical Specs

  • Item Welding Nozzle
  • Size 3
  • Tip Type Welding, Preheating
  • Gas Service Acetylene, Hydrogen
  • For Use With 300 Series Torch Handles
  • Type W
  • Series W

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list