Skip Content
NOZZLE 3/4IN PISTOL GRIP SPRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOZZLE 3/4IN PISTOL GRIP SPRAY

SANI-LAV

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XUV8
  • Mfr. Model # 6XUV8
  • UNSPSC # 40141731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Colour Safety Orange
  • Flow Rate 2.5 - 7.0 GPM
  • Features Wash Down
  • Item Water Nozzle
  • Construction Brass/Stainless Steel
  • Max. Temp. 200 Degrees F
  • Connection 3/4" GHT
  • Max. Pressure 150 psi
  • Flow Control Trigger
  • Length 5-1/2"
  • Nozzle Design Pistol Grip

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list