Skip Content
NOZZLE 3/4GHT 7-1/2GPM SPRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOZZLE 3/4GHT 7-1/2GPM SPRAY

SANI-LAV

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18D869
  • Mfr. Model # 18D869
  • UNSPSC # 40141731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Colour Black
  • Features Insulated for Cold and Hot Water Use
  • Flow Rate 2.5 - 7.5 GPM
  • Item Water Nozzle
  • Length 5-1/2"
  • Max. Temp. 200 Degrees F
  • Connection 3/4" GHT
  • Construction Brass/Stainless Steel
  • Flow Control Trigger
  • Max. Pressure 150 psi
  • Nozzle Design Pistol Grip

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list