Skip Content
NOZZLE 20 DEGREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOZZLE 20 DEGREE

SPEEDCLEAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5AEU8
  • Mfr. Model # 5AEU8
  • UNSPSC # 47121903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • For Use With 5AEU1 CoilJet
  • Includes Quick-Connect Fittings
  • Inlet Port (In.) -
  • Item Foaming Nozzle Assembly
  • Lance Length (In.) -
  • Material Plastic
  • Max. Flow GPM 0.5
  • Length -
  • Max. Fluid Temp. (F) 200
  • Max. Pressure (PSI) 150
  • Type -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list