Skip Content
NOZZLE 1/2IN FLUSH TIP BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOZZLE 1/2IN FLUSH TIP BRASS

BERNARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRNNS1200B
  • Mfr. Model # NS1200B
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 725
  • Shipping Weight 1.0 lbs

Product Details

Brass nozzle, flush tip. Use with small T Series tips and DS1 diffuser. Size: 1/2 inch. CENTERFIRE consumables bring superior performance and reduced down time to all Q-Guns. Have them attached to your MIG gun.

Technical Specs

  • Item Nozzle
  • For Use With Bib (best of the Best) and Clean Air Fume Extraction Mig Guns
  • Bore Dia. (In.) 1/2"
  • Bore (mm) 12.7
  • Material Brass
  • Size Flush
  • Wire Size (In.) 1/2
  • For MIG Guns Bernard BTB MIG Guns, 250 Amp S-Gun MIG Gun, W-Gun MIG Guns, FILTAIR Fume Extractions Guns, Clean Air Fume Extraction Guns
  • Type Flush
  • Style Small
  • Features Center fire Consumables Bring Superior Performance and Reduced Down Time to All Q-guns
  • Series Center fire(TM)
  • Connection Style Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list