Skip Content
NOZZLE 1/2 MEGA1/TWECO 1 (21-50) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOZZLE 1/2 MEGA1/TWECO 1 (21-50)

TRAFIMET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TFIMC0031
  • Mfr. Model # MC0031
  • UNSPSC # 23241506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.273 lbs

Product Details

Nozzle, Mega 1/Tweco(R) 1. Bore diameter 1/2 in.

Technical Specs

  • Bore (mm) 12.7
  • Bore Dia. (In.) 0.5
  • Item Nozzle 1/2" Mega 1/tweco(R) 1"
  • For MIG Guns Tweco

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list