Skip Content
NOZZLE 1/2 BORE 1/8 REC 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOZZLE 1/2 BORE 1/8 REC 10

TREGASKISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRG401-4-50
  • Mfr. Model # 401-4-50
  • UNSPSC # 23271700
  • CATALOGUE PAGE # 725
  • Shipping Weight 1.33 lbs

Product Details

Nozzle, 1/8 inch tip recess. Size: 1/2 inch.

Technical Specs

  • Item Nozzle, 1/8" Tip Recess
  • Type Standard Duty, Tapered
  • For MIG Guns Tregaskiss Robotic CA3, TA3, G2, ThruArm G2, G1 Water-Cooled, Automatic MIG Guns, Bernard BTB MIG Guns, 250 Amp S-Gun MIG Gun, TGX MIG Guns, T-Gun Water-Cooled MIG Guns, Clean Air Fume Extraction Guns
  • Bore (mm) 12.7
  • Bore Dia. (In.) 1/2"
  • For Use With Tregaskiss Robotic Air-cooled and Water-cooled Mig Guns, Bernard Air-cooled and T-gun Water-cooled Mig Guns, Fume Extraction Mig Guns
  • Material Copper
  • Size 1/8" Recess
  • Style Standard
  • Series TOUGH LOCK CONSUMABLE
  • Connection Style Slip-On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list