NOZZLE,SHORT STOP,BORE 3/8 IN,PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

NOZZLE,SHORT STOP,BORE 3/8 IN,PK2

TWECO

Web Price : $25.26 / PACKAGE

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2URR5
  • Mfr. Model # 12301010
  • UNSPSC # 23171538
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Technical Specs

  • Bore (mm) 9.5
  • Bore Dia. (In.) 3/8
  • For Use With 52FN, WS52FN Gas Diffusers Or MS450, WM400, Tweco #4 Style MIG Gun Conductor Tubes
  • Size 0.375
  • Item Welding Nozzle
  • Material Copper
  • Type Self-Insulated Short Stop
  • Style Tweco
  • Wire Size (In.) -
  • Amperage Range 0-400
  • Series 23
  • Tip Inside Dia. (In.) -
  • For MIG Guns Tweco(R) MS250, MS450, WM400, No. 3 and No. 4
  • Connection Style Threaded

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list