NOZ #333 1.5 NPSH X 15/16 TIP AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NOZ #333 1.5 NPSH X 15/16 TIP AL

ANGUS FIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANG014750-15
  • Mfr. Model # 014750-15
  • UNSPSC # 46191603
  • CATALOGUE PAGE # 2733
  • Shipping Weight 6.0 lbs

Product Details

Multi-purpose 1-3/4 inch nozzle with a pistol grip and ball shut off standard and solid bore tip. Fog stream operation will flow 95 GPM (360 LPM) at 50 PSI and 135 GPM (510 LPM) at 100 PSI. 1-1/2 inches female swivel inlet. Service kit #1033.

Technical Specs

  • Item #333 1.5 Aluminum NPSH

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list